125 Volt, Inlet, Yellow

Item #: 1746324

Cat #: 330B4WLEV

UPC: 078477921722

$ 252.46 EA
Company wide:
0 in stock
30 Amp, 125 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Yellow

Overview

30 Amp, 125 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Yellow

30 Amp, 125 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Yellow

Also known as: 078477921722, 330B4WLEV, LEV330B4WLEV

Specifications

Type: Inlet
Amps: 30
Volts AC: 125
Color: Yellow
Type: Inlet
Volts AC: 125
Amps: 30
Color: Yellow