A1381841 18AWG 41 CONDUCTOR

Item #: 1746317

Cat #: A1381841

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
A1381841 18AWG 41 CONDUCTOR

Overview

A1381841 18AWG 41 CONDUCTOR
Also known as: A1381841, LTZA1381841

Specifications

Gauge: 18 AWG
Gauge: 18 AWG