Kickspace Heater, Multi-Watt, 120V, White

Item #: 1746135

Cat #: KT1215-MW-W

UPC: 093319327166

$ 432.05 EA
Company wide:
9 in stock
Documents & Guides
Kickspace Heater, Multi-Watt: 250/500/750/1000/1250/1500, 120 Volt, White Grill

Overview

Kickspace Heater, Multi-Watt: 250/500/750/1000/1250/1500, 120 Volt, White Grill

This narrow profile heater is only 3½" tall and specifically designed to conveniently fit under kitchen or bathroom cabinets, providing warm air for cold bathroom or kitchen. Valuable floor and wall space is saved.

Also known as: 093319327166, KT1215-MW-W, KNGKT1215MWW

Features & Benefits

  • C-Frame motor
  • Patented Smart Limit Protection®
  • Open coil nichrome elements
  • Squirrel cage blower
  • Optional almond, black, & stainless steel
  • 20 gauge powder coated grill
  • Dual wattage
  • Low profile

Specifications

Volts AC: 120
Color: White
Wattage: Selectable
Volts AC: 120
Wattage: Selectable
Color: White