LG UNIT HTR 9KW 208V 3-PH

Item #: 1746023

Cat #: KFUH2009-3

UPC: 093319157107

Company wide:
0 in stock
Documents & Guides
No Documents Available
LG UNIT HTR 9KW 208V 3-PH

Overview

LG UNIT HTR 9KW 208V 3-PH
Also known as: 093319157107, KFUH2009-3, KNGKFUH20093

Specifications

Phase: 3
Wattage: 9000
Color: Gray
Volts AC: 208
Phase: 3
Color: Gray
Wattage: 9000
Volts AC: 208