Heater, Cove, 1800W, 208V/240V

Item #: 1746012

Cat #: KCV2418-W

UPC: 093319117989

$ 911.44 EA
Company wide:
2 in stock
Documents & Guides
Cove Heater, 1800 Watts, 208/240 Volts, 118 Inches, White

Overview

Cove Heater, 1800 Watts, 208/240 Volts, 118 Inches, White

The KCV2418-W Cove Heater is a space saver that combines the fast relief of radiant heat with the sustained comfort of convection heat. A great product for use in laundry rooms, bathrooms, and bedrooms.

Also known as: 093319117989, KCV2418-W, KNGKCV2418W

Specifications

Mounting: Surface, Wall
Type: Heater, Cove
Color: White
Amps: 7.500
Family / Style: CORC Cove
Mounting: Surface, Wall
Color: White
Family / Style: CORC Cove
Type: Heater, Cove
Amps: 7.500