SWITCH, COM, 3W, 20A

Item #: 1745906

Cat #: CS1223WU

UPC: 783585005133

Call for price
Company wide:
0 in stock
Documents & Guides
HUB CS1223WU SWITCH, COM, 3W, 20A

Overview

HUB CS1223WU SWITCH, COM, 3W, 20A
Also known as: 783585005133, CS1223WU, HBLCS1223WU

Features & Benefits

  • Assembled in USA
  • Thread cleaning captive mounting screw
  • Abuse resistant nylon toggle
  • Steel, zinc plated bridge is corrosion resistant

Specifications

No Specifications Available