54W HID Retrofit LED Lamp, 40K

Item #: 1745896

Cat #: S39674

UPC: 045923306747

Company wide:
0 in stock
Documents & Guides
54 Watt LED HID Replacement; 4000K; Mogul extended Base; Type B Ballast Bypass;100-277 Volt

Overview

54 Watt LED HID Replacement; 4000K; Mogul extended Base; Type B Ballast Bypass;100-277 Volt

Satco's S39674 54 watt LED HID replacement lamp is ideal for street lights, gymnasium lights, stadium lights, warehouse lights, parking garages and similar applications for lighting large, open areas. The clear bulb with its corncob shape and mogul extended base has a 300 degree beam spread. With a temperature of 4000 kelvins, this lamp provides 50,000 hours of cool white light. Type B ballast bypass, direct wire only.

Also known as: 045923306747, S39674, SATS39674

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 54
Material: Plastic, Aluminum
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Base: Mogul Extended Screw (EX39)
Lumens: 7560
Color Temperature: 4000 (Cool White)
Material: Plastic, Aluminum
Volts AC: 100 - 277
Dimmable: No
Base: Mogul Extended Screw (EX39)
Wattage: 54
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Bypass (Type B)
Lumens: 7560