2' Hb 30000 Lumen 120-277V W/ Lens

Item #: 1745846

Cat #: ILH230LL4K

UPC: 765364938276

$ 462.57 EA
Company wide:
0 in stock
Documents & Guides
2' Hb 30000 Lumen 120-277V 4K W/ Lens

Overview

2' Hb 30000 Lumen 120-277V 4K W/ Lens

The heavy duty construction is made of rigid 20 gauge steel that has a post painted polyester coat finish. The lightweight heat sinks are designed to perform in ambient temperatures up to 50°C. The Quick Wire access panel allows for easy power connection.

Also known as: 765364938276, ILH230LL4K, ATAILH230LL4K

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 30000
Color Temperature: 4000 (Cool White)
Lumens: 30000