2' Hb 18000 Lumen 120-277V, W/ Lens

Item #: 1745820

Cat #: ILH218LL4K

UPC:

Company wide:
0 in stock
Documents & Guides
2' Hb 18000 Lumen 120-277V, 4K W/ Lens, 4000K

Overview

2' Hb 18000 Lumen 120-277V, 4K W/ Lens, 4000K

The heavy duty construction is made of rigid 20 gauge steel that has a post painted polyester coat finish. The lightweight heat sinks are designed to perform in ambient temperatures up to 50°C. The Quick Wire access panel allows for easy power connection. 

Also known as: ILH218LL4K, ATAILH218LL4K

Specifications

Lumens: 18000
Size: 2 x 2 ft.
Lumens: 18000
Size: 2 x 2 ft.