Disconnect Switch, 100A, 600V

Item #: 1745588

Cat #: DS32

UPC: 093319134832

$ 675.28 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Field Installed Kit, 100 Amp, 600 Volts

Overview

Disconnect Switch, Field Installed Kit, 100 Amp, 600 Volts
Also known as: 093319134832, DS32, KNGDS100

Specifications

Amps: 100
Volts AC: 600
Amps: 100
Volts AC: 600