6 Ft Baseboard Heater, 240/208V 1500W

Item #: 1745553

Cat #: 6K2415BW-BK

UPC: 093319110492

$ 221.22 EA
Company wide:
0 in stock
6 Ft. K Series Baseboard Heater, 240/208V, 1500/1125 Watts, 6.3/5.5 Amps, Backwire Junction Box, Color: White

Overview

6 Ft. K Series Baseboard Heater, 240/208V, 1500/1125 Watts, 6.3/5.5 Amps, Backwire Junction Box, Color: White

Baseboard heaters are an economical way to provide heat. They are typically used in apartment construction and other rental properties because of low initial cost and maintenance. Quality components guarantee a long-lasting, reliable heater. Standard color is bright white. Almond color available. Institutional grade 18 gauge front covers and 22 gauge back cans are available for special applications. Aluminum Ribbon Fin Element. Full Length Safety Cutout. Crushproof Element. Natural Convection Heat. Dent resistant die form cover. Available in White and Almond. Proudly made in the USA. 1-year warranty.

Also known as: 093319110492, 6K2415BW-BK, KNG6K2415BWBK

Specifications

Wattage: 1500, 1125
Length: 72 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Wattage: 1500, 1125
Color: White
Mounting: Wall
Length: 72 in
Volts AC: 240, 208