5' Baseboard Heater, 208V, 938W

Item #: 1745545

Cat #: 5K2412BW-BK

UPC: 093319110485

$ 196.21 EA
Company wide:
0 in stock
Documents & Guides
5 Ft. Baseboard Heater, 208V, 938 Watts, 4.5 Amps, Backwire Junction Box, Color: White

Overview

5 Ft. Baseboard Heater, 208V, 938 Watts, 4.5 Amps, Backwire Junction Box, Color: White

Baseboard heaters are an economical way to provide heat. They are typically used in apartment construction and other rental properties because of low initial cost and maintenance. Quality components guarantee a long-lasting, reliable heater. Standard color is bright white. Almond color available. Institutional grade 18 gauge front covers and 22 gauge back cans are available for special applications. Aluminum Ribbon Fin Element. Full Length Safety Cutout. Crushproof Element. Natural Convection Heat. Dent resistant die form cover. Available in White and Almond. Proudly made in the USA. 1-year warranty.

Also known as: 093319110485, 5K2412BW-BK, KNG5K2412BWBK

Specifications

Length: 60 in
Wattage: 938
Color: White
Volts AC: 208
Mounting: Wall
Length: 60 in
Color: White
Mounting: Wall
Wattage: 938
Volts AC: 208