5' Baseboard Heater, 120V, 1250W

Item #: 1745540

Cat #: 5K1212A

UPC: 093319113745

$ 173.41 EA
Company wide:
0 in stock
5 Ft. Ceramic Baseboard Heater, 120V, 1250 Watt, Color: Almond

Overview

5 Ft. Ceramic Baseboard Heater, 120V, 1250 Watt, Color: Almond

King’s premium ceramic baseboard has over 55 years of proven reliability and performance. The high mass ceramic element design far exceeds the performance of a standard baseboard with thermal storage from the ceramic core and more efficient heat transfer from over-sized aluminum fins. The result is more gentle heating with fewer on/off cycles as the ceramic core slowly heats up and then continues to dissipate heat during the off cycle. Lower surface temperatures and reduced watt density making the heater much safer. A better alternative to water or oil-filled baseboard heaters that can leak due to high pressure created when heating the fluid in a self-contained vessel. High Mass Ceramic Heating-core. Natural Convection Heat. Low Density Heat. Full Length Safety Cutout. Dent resistant die form cover. Available in White and Almond. Proudly made in the USA. 5-year warranty.

Also known as: 093319113745, 5K1212A, KNG5K1212A

Specifications

Width: 60 in
Volts AC: 120
Color: Almond
Wattage: 1250
Mounting: Wall
Width: 60 in
Color: Almond
Mounting: Wall
Volts AC: 120
Wattage: 1250