4 Ft. Baseboard Heater, 120V, 1000W

Item #: 1745532

Cat #: 4K1210A

UPC: 093319113707

$ 130.97 EA
Company wide:
0 in stock
Documents & Guides
K Series 4 Ft. Baseboard Heater, 120V, 1000 Watts, 8.3 Amps, Color: Almond

Overview

K Series 4 Ft. Baseboard Heater, 120V, 1000 Watts, 8.3 Amps, Color: Almond

Baseboard heaters are an economical way to provide heat. They are typically used in apartment construction and other rental properties because of low initial cost and maintenance. Quality components guarantee a long-lasting, reliable heater. Standard color is bright white. Almond color available. Institutional grade 18 gauge front covers and 22 gauge back cans are available for special applications. Aluminum Ribbon Fin Element. Full Length Safety Cutout. Crushproof Element. Natural Convection Heat. Dent resistant die form cover. Available in White and Almond. Proudly made in the USA. 1-year warranty.

Also known as: 093319113707, 4K1210A, KNG4K1210A

Specifications

Volts AC: 120
Wattage: 1000
Color: Almond
Length: 48 in
Mounting: Wall
Volts AC: 120
Color: Almond
Mounting: Wall
Wattage: 1000
Length: 48 in