4' Baseboard Heater, 120V, 750W, Almond

Item #: 1745528

Cat #: 4CB1207A

UPC: 093319112205

$ 669.68 EA
Company wide:
0 in stock
4 Ft. Baseboard Heater, 120 Volts, 750 Watt, Color: Almond

Overview

4 Ft. Baseboard Heater, 120 Volts, 750 Watt, Color: Almond

King’s premium ceramic baseboard has over 55 years of proven reliability and performance. The high mass ceramic element design far exceeds the performance of a standard baseboard with thermal storage from the ceramic core and more efficient heat transfer from over-sized aluminum fins. The result is more gentle heating with fewer on/off cycles as the ceramic core slowly heats up and then continues to dissipate heat during the off cycle. Lower surface temperatures and reduced watt density making the heater much safer. A better alternative to water or oil-filled baseboard heaters that can leak due to high pressure created when heating the fluid in a self-contained vessel. High Mass Ceramic Heating-core. Natural Convection Heat. Low Density Heat. Full Length Safety Cutout. Dent resistant die form cover. Available in White and Almond. Proudly made in the USA. 5-year warranty.

Also known as: 093319112205, 4CB1207A, KNG4CB1207A

Specifications

Wattage: 750
Volts AC: 120
Color: Almond
Width: 48 in
Mounting: Wall
Wattage: 750
Color: Almond
Mounting: Wall
Volts AC: 120
Width: 48 in