Baseboard Heater 3Ft, 277V/750W

Item #: 1745523

Cat #: 3K2405A

UPC: 093319114469

$ 144.14 EA
Company wide:
0 in stock
Documents & Guides
K Series, 3 Ft. Baseboard Heater, 277V, 750 Watts, 2.3 Amps, Color: Almond

Overview

K Series, 3 Ft. Baseboard Heater, 277V, 750 Watts, 2.3 Amps, Color: Almond

Baseboard heaters are an economical way to provide heat. They are typically used in apartment construction and other rental properties because of low initial cost and maintenance. Quality components guarantee a long-lasting, reliable heater. Standard color is bright white. Almond color available. Institutional grade 18 gauge front covers and 22 gauge back cans are available for special applications. Aluminum Ribbon Fin Element. Full Length Safety Cutout. Crushproof Element. Natural Convection Heat. Dent resistant die form cover. Available in White and Almond. Proudly made in the USA. 1-year warranty.

Also known as: 093319114469, 3K2405A, KNG3K2405A

Specifications

Wattage: 750
Volts AC: 277
Color: Almond
Length: 36 in
Mounting: Wall
Wattage: 750
Color: Almond
Mounting: Wall
Volts AC: 277
Length: 36 in