3Ft Baseboard Heater, 208V/500W

Item #: 1745519

Cat #: 3CB2005BW

UPC: 093319112656

$ 534.22 EA
Company wide:
0 in stock
Documents & Guides
3 Ft. Ceramic Core Baseboard Heater, 208V, 500 Watts, 4.2 Amps, Color: White

Overview

3 Ft. Ceramic Core Baseboard Heater, 208V, 500 Watts, 4.2 Amps, Color: White

King’s premium ceramic baseboard has over 55 years of proven reliability and performance. The high mass ceramic element design far exceeds the performance of a standard baseboard with thermal storage from the ceramic core and more efficient heat transfer from over-sized aluminum fins. The result is more gentle heating with fewer on/off cycles as the ceramic core slowly heats up and then continues to dissipate heat during the off cycle. Lower surface temperatures and reduced watt density making the heater much safer. A better alternative to water or oil-filled baseboard heaters that can leak due to high pressure created when heating the fluid in a self-contained vessel. High Mass Ceramic Heating-core. Natural Convection Heat. Low Density Heat. Full Length Safety Cutout. Dent resistant die form cover. Available in White and Almond. Proudly made in the USA. 5-year warranty.

Also known as: 093319112656, 3CB2005BW, KNG3CB2005BW

Specifications

Wattage: 500
Color: White
Length: 36 in
Volts AC: 208
Mounting: Wall
Wattage: 500
Length: 36 in
Mounting: Wall
Color: White
Volts AC: 208