27" Baseboard Heater, 208V/375W

Item #: 1745512

Cat #: 2K2405A

UPC: 093319114100

$ 106.58 EA
Company wide:
0 in stock
Documents & Guides
K Series 27" Baseboard Heater, 208V, 375 Watts, 1.8 Amps, Color: Almond

Overview

K Series 27" Baseboard Heater, 208V, 375 Watts, 1.8 Amps, Color: Almond

Baseboard heaters are an economical way to provide heat. They are typically used in apartment construction and other rental properties because of low initial cost and maintenance. Quality components guarantee a long-lasting, reliable heater. Standard color is bright white. Almond color available. Institutional grade 18 gauge front covers and 22 gauge back cans are available for special applications. Aluminum Ribbon Fin Element. Full Length Safety Cutout. Crushproof Element. Natural Convection Heat. Dent resistant die form cover. Available in White and Almond. Proudly made in the USA. 1-year warranty.

Also known as: 093319114100, 2K2405A, KNG2K2405A

Specifications

Wattage: 375
Color: Almond
Volts AC: 208
Length: 27 in
Mounting: Wall
Wattage: 375
Volts AC: 208
Mounting: Wall
Color: Almond
Length: 27 in