Baseboard Heater, Ceramic Core, CB Series, Almond

Item #: 1745503

Cat #: 2CB1203A

UPC: 093319112007

$ 467.14 EA
Company wide:
0 in stock
Documents & Guides
Baseboard Heater, Ceramic Core, CB Series, 120 Volts, 350 Watts, 2.9 Watts, 27 Inch Length, Almond

Overview

Baseboard Heater, Ceramic Core, CB Series, 120 Volts, 350 Watts, 2.9 Watts, 27 Inch Length, Almond

King’s premium ceramic baseboard has over 60 years of proven reliability and performance. The high mass ceramic element design far exceeds the performance of a standard baseboard with thermal storage from the ceramic core and more efficient heat transfer from oversized aluminum fins. The result is more gentle heating with fewer on/off cycles as the ceramic core slowly heats up and then continues to dissipate heat during the off cycle. Lower surface temperatures and reduced watt density making the heater much safer. A better alternative to water or oil-filled baseboard heaters that can leak due to high pressure created when heating the fluid in a self-contained vessel. 

Also known as: 093319112007, 2CB1203A, KNG2CB1203A

Specifications

Volts AC: 120
Color: Almond
Length: 27 in
Wattage: 350
Volts AC: 120
Length: 27 in
Color: Almond
Wattage: 350