M18 PACKOUT Radio + Charger

Item #: 1745460

Cat #: 2950-20

UPC: 045242545643

$ 319.00 EA
Company wide:
39 in stock
Documents & Guides
Our M18™ PACKOUT™ Radio + Charger is the ULTIMATE JOBSITE SOUND SYSTEM, fully compatible with all PACKOUT™ storage system solutions. This 10 speaker sound system delivers you 360° sound. The Milwaukee M18™ jobsite radio delivers full range connectivity with Bluetooth® 4.2, an auxiliary input, and an AM/FM radio. The bluetooth speaker also features a built-in M18™ charger. This heavy duty jobsite radio has a 2.1AH USB output to keep your M18™ batteries and mobile devices charged all day long.

Overview

Our M18™ PACKOUT™ Radio + Charger is the ULTIMATE JOBSITE SOUND SYSTEM, fully compatible with all PACKOUT™ storage system solutions. This 10 speaker sound system delivers you 360° sound. The Milwaukee M18™ jobsite radio delivers full range connectivity with Bluetooth® 4.2, an auxiliary input, and an AM/FM radio. The bluetooth speaker also features a built-in M18™ charger. This heavy duty jobsite radio has a 2.1AH USB output to keep your M18™ batteries and mobile devices charged all day long.

Our M18™ PACKOUT™ Radio + Charger is the ULTIMATE JOBSITE SOUND SYSTEM, fully compatible with all PACKOUT™ storage system solutions. This 10 speaker sound system delivers you with 360° sound. The Milwaukee M18™ jobsite radio delivers full range connectivity with Bluetooth® 4.2, an auxiliary input, and an AM/FM radio. The bluetooth speaker also features a built-in M18™ charger. This heavy duty jobsite radio has a 2.1AH USB output to keep your M18™ batteries and mobile devices charged all day long.

Also known as: 045242545643, 2950-20, MIL295020

Specifications

Type: Radio, Charger
Standards: California Proposition 65
Type: Radio, Charger
Standards: California Proposition 65