LED Round High Bay, 220 Watt, 30800 Lumen, 5000K, 277-480V

Item #: 1745368

Cat #: HBC220W50DLPTHV

UPC: 706762771607

Call for price
Company wide:
0 in stock
Documents & Guides
LED Round High Bay, 220 Watt, 30800 Lumen, 5000K, 83 CRI, 277-480 Volt, 0-10V Dimming, White Finish, Corrosion Resistant Coating, 16 Inch Diameter

Overview

LED Round High Bay, 220 Watt, 30800 Lumen, 5000K, 83 CRI, 277-480 Volt, 0-10V Dimming, White Finish, Corrosion Resistant Coating, 16 Inch Diameter

The LED Round High Bay PL delivers top of the line efficiency, durability and versatility, resulting in significant energy savings, low maintenance and adaptability across a wide range of high ceiling applications. The PL’s unique look sets it apart from the competition, but there’s more to this fixture than aesthetics. The polycarbonate prismatic lens distributes even illumination, minimizing glare while also guaranteeing long term durability. The die cast aluminum heat sink separates the LEDs from the driver, creating enhanced air flow, lower operating temperature and better efficiency.

Also known as: 706762771607, HBC220W50DLPTHV, LTRHBC220W50DLPTHV

Specifications

Volts AC: 480, 277
Color Temperature: 5000 (Bright White)
Wattage: 220
Lumens: 30800
Shape: Round
Light Technology: LED
Volts AC: 480, 277
Wattage: 220
Shape: Round
Color Temperature: 5000 (Bright White)
Lumens: 30800
Light Technology: LED