25W A25 LED Lamp, 50K

Item #: 1745326

Cat #: LED-8018E50-G2

UPC: 844006036041

Company wide:
0 in stock
Documents & Guides
LED Lamp, 25W, 120-277V (Non-Dimmable), Bulb: A-Type (A25), Base: Medium Screw (E26), Lumens: 3575, CRI: 80+, Color Temperature: 5000K, 360° Omni Directional Design, Rated Average Life: L70; 50,000 Hrs. Suitable for Enclosed Fixtures. Replaces up to 150W HID. Energy Star approved. p/n LED-8018E50-G2

Overview

LED Lamp, 25W, 120-277V (Non-Dimmable), Bulb: A-Type (A25), Base: Medium Screw (E26), Lumens: 3575, CRI: 80+, Color Temperature: 5000K, 360° Omni Directional Design, Rated Average Life: L70; 50,000 Hrs. Suitable for Enclosed Fixtures. Replaces up to 150W HID. Energy Star approved. p/n LED-8018E50-G2
Also known as: 844006036041, LED-8018E50-G2, LGDLED8018E50G2

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 3500
Volts AC: 120, 277
Wattage: 25
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Dimmable: No
Diameter: 3.250 in
Base: Medium Screw (E26)
Lumens: 3500
Wattage: 25
Color Rendering Index (CRI): 80
Diameter: 3.250 in
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Shape: A21 (Arbitrary)
Dimmable: No