This product has been discontinued.

25W A25 LED LED Lamp, 40K
Item #: 1745325
Cat #: LED-8018E40-G2
UPC: 844006036034
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Lamp, 25W, 120-277V (Non-Dimmable), Bulb: A-Type (A25), Base: Medium Screw (E26), Lumens: 3525, CRI: 80+, Color Temperature: 4000K, 360° Omni Directional Design, Rated Average Life: L70; 50,000 Hrs. Suitable for Enclosed Fixtures. Replaces up to 70W HID. Energy Star approved. p/n LED-8018E40-G2
Overview
LED Lamp, 25W, 120-277V (Non-Dimmable), Bulb: A-Type (A25), Base: Medium Screw (E26), Lumens: 3525, CRI: 80+, Color Temperature: 4000K, 360° Omni Directional Design, Rated Average Life: L70; 50,000 Hrs. Suitable for Enclosed Fixtures. Replaces up to 70W HID. Energy Star approved. p/n LED-8018E40-G2
Also known as: 844006036034, LED-8018E40-G2, LGDLED8018E40G2
Specifications
| Shape: | A25 (Arbitrary) |
| Base: | Medium Screw (E26) |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 3500 |
| Volts AC: | 120, 277 |
| Wattage: | 25 |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | No |
| Diameter: | 3.250 in |
| Shape: | A25 (Arbitrary) |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120, 277 |
| Color Rendering Index (CRI): | 80 |
| Diameter: | 3.250 in |
| Base: | Medium Screw (E26) |
| Lumens: | 3500 |
| Wattage: | 25 |
| Dimmable: | No |