14W A21 LED Lamp, 50K

Item #: 1745263

Cat #: LED-8015E50-G2

UPC: 844006035983

$ 39.34 EA
Company wide:
19 in stock
Documents & Guides
LED Lamp, 14W, 120-277V (Non-Dimmable), Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1960, CRI: 80+, Color Temperature: 5000K, 360° Omni Directional Design, Rated Average Life: L70; 50,000 Hrs. Suitable for Enclosed Fixtures. Replaces up to 70W HID. Energy Star approved. p/n LED-8015E50-G2

Overview

LED Lamp, 14W, 120-277V (Non-Dimmable), Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1960, CRI: 80+, Color Temperature: 5000K, 360° Omni Directional Design, Rated Average Life: L70; 50,000 Hrs. Suitable for Enclosed Fixtures. Replaces up to 70W HID. Energy Star approved. p/n LED-8015E50-G2
Also known as: 844006035983, LED-8015E50-G2, LGDLED8015E50G2

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 1900
Volts AC: 120, 277
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Wattage: 14
Dimmable: No
Diameter: 2.625 in
Base: Medium Screw (E26)
Lumens: 1900
Shape: A21 (Arbitrary)
Wattage: 14
Diameter: 2.625 in
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Color Rendering Index (CRI): 80
Dimmable: No