14W A21 LED Lamp, 40K

Item #: 1745261

Cat #: LED-8015E40-G2

UPC: 844006035976

$ 39.34 EA
Company wide:
11 in stock
Documents & Guides
LED Lamp, 14W, 120-277V (Non-Dimmable), Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1918, CRI: 80+, Color Temperature: 4000K, 360° Omni Directional Design, Rated Average Life: L70; 50,000 Hrs. Suitable for Enclosed Fixtures. Replaces up to 70W HID. Energy Star approved. p/n LED-8015E40-G2

Overview

LED Lamp, 14W, 120-277V (Non-Dimmable), Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1918, CRI: 80+, Color Temperature: 4000K, 360° Omni Directional Design, Rated Average Life: L70; 50,000 Hrs. Suitable for Enclosed Fixtures. Replaces up to 70W HID. Energy Star approved. p/n LED-8015E40-G2
Also known as: 844006035976, LED-8015E40-G2, LGDLED8015E40G2

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Lumens: 1900
Volts AC: 120, 277
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Wattage: 14
Dimmable: No
Diameter: 2.625 in
Base: Medium Screw (E26)
Lumens: 1900
Shape: A21 (Arbitrary)
Wattage: 14
Diameter: 2.625 in
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Color Rendering Index (CRI): 80
Dimmable: No