DUL EV2DB EV UNIT STD DAMP BLK

Item #: 1745254

Cat #: EV2DB

UPC: 782520865443

Company wide:
0 in stock

Overview

DUL EV2DB EV UNIT STD DAMP BLK
Also known as: 782520865443, EV2DB, HUBEV2DB

Specifications

Color: Black
Material: Thermoplastic
Wattage: 2
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Color: Black
Wattage: 2
Light Technology: LED
Material: Thermoplastic
Standards: California Proposition 65
Volts AC Range: 120 - 277