Wheeled Tailgate Cooler White

Item #: 1745144

Cat #: 80QW1WHT

UPC: 825494067564

$ 1113.66 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Color White Weight 49.5 lb Width 20.75 in Depth/Thickness 20.25 in Length 42.88 in Volume 80 quarts Fabric/Material Polyethylene Internal Depth/Thickness 13 in Internal Length 29 in Internal Width 13 in Wheels Yes

Overview

Color White Weight 49.5 lb Width 20.75 in Depth/Thickness 20.25 in Length 42.88 in Volume 80 quarts Fabric/Material Polyethylene Internal Depth/Thickness 13 in Internal Length 29 in Internal Width 13 in Wheels Yes

The Pelican 80QW Wheeled Tailgate Cooler, White, 80 QT, 80QW-1-WHT Color: White, Weight: 49.5 lb, Width: 20.75 in, Depth/Thickness: 20.25 in, Length: 42.88 in, Volume: 80 quarts, Fabric/Material: Polyethylene, Internal Depth/Thickness: 13 in, Internal Length: 29 in, Internal Width: 13 in, Wheels: Yes. is here at OpticsPlanet with unbelievable prices Up to 18% Off ! Please also check out more options for Pelican 80QW Wheeled Tailgate Cooler.


Also known as: 825494067564, 80QW1WHT, PEL80QW1WHT

Specifications

Color: White
Color: White