LINEAR HIGHBAY 2FT 162W 21000LM 80CRI 5000K 0-10V

Item #: 1745134

Cat #: LLH2D50KU

UPC: 031293105820

Company wide:
0 in stock
Documents & Guides
LINEAR HIGHBAY 2FT 162W 21000LM 80CRI 5000K 0-10V DIMMING 120-277V

Overview

LINEAR HIGHBAY 2FT 162W 21000LM 80CRI 5000K 0-10V DIMMING 120-277V
Also known as: 031293105820, LLH2D50KU, EIKLLH2D50KU

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 21000
Wattage: 162
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 162
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 21000
Length: 24 in , 2 ft
Dimmable: Yes