NM-B-PCS 14/2 w/Ground, 16/2, 200' Coil

Item #: 1744915

Cat #: 67807101

UPC: 03288670926

$ 1.00 FT
Company wide:
16,600 in stock
Documents & Guides
14-2 CU NM-B-PCS DUO WITH GROUND PLUS 16-2 CONTROL 200FT COIL Nonmetallic-Sheathed Cable with both Power Conductors and Control/Signal Conductors. 600 Volts. Copper Conductors. Color-Coded Jacket. SIMpull® Jacket Designed for Easier Pulling

Overview

14-2 CU NM-B-PCS DUO WITH GROUND PLUS 16-2 CONTROL 200FT COIL Nonmetallic-Sheathed Cable with both Power Conductors and Control/Signal Conductors. 600 Volts. Copper Conductors. Color-Coded Jacket. SIMpull® Jacket Designed for Easier Pulling

NM-B-PCS cable is primarily used in residential wiring for SMART home applications such as 0-10V DC dimming controls for LED lighting.

Also known as: 03288670926, 67807101, SWC67807101

Specifications

Conductors: 5
Jacket: PVC
Color: White
Gauge: 14 AWG, 16 AWG
Length: 200 ft
Conductors: 5
Color: White
Length: 200 ft
Jacket: PVC
Gauge: 14 AWG, 16 AWG

Customer Reviews

No reviews for this product
(0)