42" Vented Hinged Door, Plastic, White

Item #: 1744873

Cat #: 49605-42S

UPC: 078477939406

$ 95.66 EA
Company wide:
0 in stock
Documents & Guides
42" Vented Hinged Door, Plastic, Color: White

Overview

42" Vented Hinged Door, Plastic, Color: White

Structured Media Centers provide an excellent termination and mounting location for in-home structured wiring systems and components. The 42-inch Vented Hinged Door allows for improved wireless network reach, as opposed to standard metal doors that can limit the range of a wireless signal. The door can mount on plastic or metal Structured Media Centers.

Also known as: 078477939406, 49605-42S, LEV4960542S

Specifications

Color: White
Diameter: 42 in
Color: White
Diameter: 42 in