28" Vented Hinged Door, Plastic, White

Item #: 1744867

Cat #: 49605-28S

UPC: 078477939499

$ 68.08 EA
Company wide:
0 in stock
Documents & Guides
28" Vented Hinged Door, Plastic, Color: White

Overview

28" Vented Hinged Door, Plastic, Color: White

Structured Media Centers provide an excellent termination and mounting location for in-home structured wiring systems and components. The 28-inch Vented Hinged Door allows for improved wireless network reach, as opposed to standard metal doors that can limit the range of a wireless signal. The door can mount on plastic and metal Structured Media Centers.

Also known as: 078477939499, 49605-28S, LEV4960528S

Specifications

Diameter: 28 in
Color: White
Diameter: 28 in
Color: White