
48" Integrated LED Undercabinet Fixture, 27-40K
Item #: 1744838
Cat #: HU1148D9SP
UPC: 080083876105
$ 149.36 EA
Company wide:
10
in stock
Documents & Guides
48" Integrated LED Undercabinet Fixture, 21 Watt, 120V, Selectable Color Temperature (2700K-4000K), Dimmable, White
Overview
48" Integrated LED Undercabinet Fixture, 21 Watt, 120V, Selectable Color Temperature (2700K-4000K), Dimmable, White
Ideal for task, accent, office, cove, and utility, under and above cabinet lighting display, the Halo Undercabinet low-profile design delivers maximum energy savings with easy installation. Each fixture is equipped with a seleCCTable switch that allows users to customize color temperature of 2700K, 3000K and 4000K in 90 CRI. Fixtures are available in 9”, 18”, 24”, 36” and 48” lengths with Matte White and Matte Black finishes. Each unit has an integrated on-off switch and offers smooth dimming down to 5% using standard dimmers**. Multiple wiring options make installation a simple task.
Also known as: 080083876105, HU1148D9SP, HALHU1148D9SP
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable |
| Color: | White |
| Wattage: | 21 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable |
| Wattage: | 21 |
| Color: | White |
| Light Technology: | LED |