
LED Undercabinet Light, 36", Selectable CCT, 120V, White
Item #: 1744837
Cat #: HU1136D9SP
UPC: 080083876020
$ 112.70 EA
Company wide:
49
in stock
Documents & Guides
LED Undercabinet Light, 36 Inch, 15.5 Watt, 1125 Lumen, Selectable CCT, 120V, White, Dimmable
Overview
LED Undercabinet Light, 36 Inch, 15.5 Watt, 1125 Lumen, Selectable CCT, 120V, White, Dimmable
Also known as: 080083876020, HU1136D9SP, HALHU1136D9SP
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable |
| Volts AC: | 120 |
| Length: | 3 ft, 36 in |
| Color: | White |
| Wattage: | 15.500 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable |
| Length: | 3 ft, 36 in |
| Wattage: | 15.500 |
| Dimmable: | Yes |
| Volts AC: | 120 |
| Color: | White |
| Light Technology: | LED |