
24" Under-Cabinet Fixture, 27/30/40K, White
Item #: 1744832
Cat #: HU1124D9SP
UPC: 080083875948
$ 92.00 EA
Company wide:
30
in stock
Documents & Guides
Under-Cabinet Light Fixture, Length: 24", Dimmable, Selectable Color Temperature (2700K, 3000K, 4000K), Color/Finish: White
Overview
Under-Cabinet Light Fixture, Length: 24", Dimmable, Selectable Color Temperature (2700K, 3000K, 4000K), Color/Finish: White
Ideal for task, accent, office, cove, and utility, under and above cabinet lighting display, the Halo Undercabinet low-profile design delivers maximum energy savings with easy installation. Each fixture is equipped with a seleCCTable switch that allows users to customize color temperature of 2700K, 3000K and 4000K in 90 CRI. Fixtures are available in 9”, 18”, 24”, 36” and 48” lengths with Matte White and Matte Black finishes. Each unit has an integrated on-off switch and offers smooth dimming down to 5% using standard dimmers.
Also known as: 080083875948, HU1124D9SP, HALHU1124D9SP, UCL
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable |
| Volts AC: | 120 |
| Length: | 24 in , 2 ft |
| Color: | White |
| Wattage: | 11 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable |
| Length: | 24 in , 2 ft |
| Wattage: | 11 |
| Dimmable: | Yes |
| Volts AC: | 120 |
| Color: | White |
| Light Technology: | LED |