LED Undercabinet Light, 9", 4000K, 120V, White

Item #: 1744828

Cat #: HU1109D9SP

UPC: 080083875788

$ 57.87 EA
Company wide:
48 in stock
Documents & Guides
LED Undercabinet Light, 9 Inch, 4.5 Watt, 300 Lumen, 4000K, 120V, White, Dimmable

Overview

LED Undercabinet Light, 9 Inch, 4.5 Watt, 300 Lumen, 4000K, 120V, White, Dimmable

Ideal for task, accent, office, cove, utility and display lighting, the HALO Undercabinet low-profile design delivers maximum energy savings and long life. The integrated driver allows 120V direct to the fixture for easy installation. Available in multiple lengths, the HU11 can be configured to fit almost anywhere. The HU11 has smooth dimming down to 5% using a TRIAC (leading edge) or ELV (trailing edge) dimmer. Connector cables, in a variety of different lengths, make it easy to link one unit to another. Each unit features an integrated on-off switch.

Also known as: 080083875788, HU1109D9SP, HALHU1109D9SP

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: White
Length: 9 in
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color: White
Wattage: 4.500
Dimmable: Yes
Volts AC: 120
Length: 9 in
Light Technology: LED