Yoke Mount Kit, 9", for LED High Bay PL

Item #: 1744638

Cat #: HBCAM01

UPC: 706762770105

Company wide:
0 in stock
Documents & Guides
Yoke Mount Kit, 9 Inch, for LED High Bay PL

Overview

Yoke Mount Kit, 9 Inch, for LED High Bay PL
Also known as: 706762770105, HBCAM01, LTRHBCAM01

Specifications

Mounting: Yoke
Length: 9 in
Mounting: Yoke
Length: 9 in