AX521:S500,Analog I/O.Mod.4AI/4AO,U/I/RT

Item #: 1744386

Cat #: 1SAP250100R0001

UPC: 804325925235

$ 1324.00 EA
Company wide:
0 in stock
Documents & Guides
AX521:S500,Analog I/O.Mod.4AI/4AO,U/I/RT 12bit+sign,24VDC,2/3-wire

Overview

AX521:S500,Analog I/O.Mod.4AI/4AO,U/I/RT 12bit+sign,24VDC,2/3-wire

With the AC500 PLC range we provide a reliable and powerful platform to design and create scalable, cost-effective and flexible automation solutions.

Also known as: 804325925235, 1SAP250100R0001, ABB1SAP250100R0001

Specifications

Type: I/O Module
Length: 2.440 in
Height: 2.990 in
Width: 2.650 in
Type: I/O Module
Height: 2.990 in
Length: 2.440 in
Width: 2.650 in