Ultra-Sonic Sensor, Analog Output, Preset Window 100mm -1M, 10-30VDC, 4-20mA, 4 Pin

Item #: 1743744

Cat #: T30UXIAQ8-93635

UPC:

Company wide:
0 in stock
Documents & Guides
T30UX Series w/ Analog Output, Preset Window: 100 mm - 1 m; Input: 10 - 30 Volt DC, Analog Output: 4 - 20 mA; Preset Positive Slope, Pushbuttons Locked Out; 4-Pin M12 Integral QD; Bulk Package of 93531 with M30 Nut QTY 8, Part Number: 93635

Overview

T30UX Series w/ Analog Output, Preset Window: 100 mm - 1 m; Input: 10 - 30 Volt DC, Analog Output: 4 - 20 mA; Preset Positive Slope, Pushbuttons Locked Out; 4-Pin M12 Integral QD; Bulk Package of 93531 with M30 Nut QTY 8, Part Number: 93635

Compact, right-angle ultrasonic sensors with built-in temperature compensation. Available in analog or configurable discrete models.

Also known as: T30UXIAQ8-93635, BANT30UXIAQ893635

Specifications

Type: Ultrasonic Sensor
Volts DC Range: 10 - 30
Amps Range: 0.004 - 0.020
Type: Ultrasonic Sensor
Amps Range: 0.004 - 0.020
Volts DC Range: 10 - 30