RAIL 246" DRK

Item #: 1743149

Cat #: 310246D

UPC: 810039361658

$ 102.82 EA
Clearance
Price good while supplies last
Company wide:
31 in stock
Documents & Guides
SolarMount 246" Dark Rail

Overview

SolarMount 246" Dark Rail

SOLARMOUNT is the professionals’ choice for residential PV mounting applications. Every aspect of the system is designed for an easier, faster installation experience. SOLARMOUNT is a complete solution with revolutionary universal clamps, FLASHKIT PRO, full system UL 2703 certification and a 25-year warranty. Not only is SOLARMOUNT easy to install, but best-in-class aesthetics make it the most attractive on any block!

Also known as: 810039361658, 310246D, UNR310246D

Specifications

Color: Black
Length: 246 in, 20.500 ft
Weight: 15.38 lbs
Color: Black
Weight: 15.38 lbs
Length: 246 in, 20.500 ft