PTL110 Node, Voltage: 10-30 VDC; Environmental Rating: IP54, 200 mm Fixed Field

Item #: 1741740

Cat #: PTL110S-FF200L-QP150

UPC:

Company wide:
0 in stock
Documents & Guides
PTL110 Node, Voltage: 10 - 30 Volt DC; Environmental Rating: IP54, 200 mm Fixed Field,150 mm (6 Inch) M12 PVC Pigtail QDs, Part Number: 805489

Overview

PTL110 Node, Voltage: 10 - 30 Volt DC; Environmental Rating: IP54, 200 mm Fixed Field,150 mm (6 Inch) M12 PVC Pigtail QDs, Part Number: 805489

PTL110 pick-to-light devices are multifunctional indicators with options for touch button, optical sensor, and three-digit display, connected in series to create a powerful picking system. With fast response times and flexible installation options, PTL110 systems improve speed, productivity, and quality in picking, kitting and related applications.

Also known as: PTL110S-FF200L-QP150, BAN805489

Specifications

IP/NEMA Rating: IP54
Volts DC Range: 10 - 30
IP/NEMA Rating: IP54
Volts DC Range: 10 - 30