12IN OUTDOOR DRUM LIGHT TAMPER RESIST WATERTIGHT WET RATED

Item #: 1740823

Cat #: RP-DRO-12N-14L-40K-WC-G2

UPC: 844006015763

$ 219.51 EA
Company wide:
0 in stock
Documents & Guides
12IN OUTDOOR DRUM LIGHT TAMPER RESIST WATERTIGHT WET RATED

Overview

12IN OUTDOOR DRUM LIGHT TAMPER RESIST WATERTIGHT WET RATED
Also known as: 844006015763, RP-DRO-12N-14L-40K-WC-G2, LGDRPDRO12N14L40KW

Specifications

Mounting: Flush, Surface
Wattage: 10
Color Temperature: 4000 (Cool White)
Diameter: 12 in
Lumens: 3100
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Flush, Surface
Color Temperature: 4000 (Cool White)
Lumens: 3100
Volts AC Range: 120 - 277
Wattage: 10
Diameter: 12 in
Light Technology: LED