5 Watt Emergency LED Driver

Item #: 1740819

Cat #: 5EMDRIVER

UPC: 790492349588

$ 152.82 EA
Company wide:
0 in stock
Documents & Guides
Emergency LED Driver: Hi-temp rechargeable Lithium–Ion; 120-277VAC Input, 5W Output Power. Suitable for use with select GREEN CREATIVE single ended bypass (BYP) or double end bypass (DEB) lamps only. See complete list on .pdf Catalog Page 2 in “COMPATIBLE LAMP MODELS” table.

Overview

Emergency LED Driver: Hi-temp rechargeable Lithium–Ion; 120-277VAC Input, 5W Output Power. Suitable for use with select GREEN CREATIVE single ended bypass (BYP) or double end bypass (DEB) lamps only. See complete list on .pdf Catalog Page 2 in “COMPATIBLE LAMP MODELS” table.
Also known as: 790492349588, 5EMDRIVER, GEE34958

Specifications

Wattage: 5
Family / Style: LED
Type: Lithium Battery, LED Driver, Emergency Backup
Volts AC Range: 120 - 277
Wattage: 5
Type: Lithium Battery, LED Driver, Emergency Backup
Family / Style: LED
Volts AC Range: 120 - 277