Mini Split, Outdoor Unit, Single Zone, 115V

Item #: 1740781

Cat #: CU-YE9WKU1

UPC:

Company wide:
1 in stock
Documents & Guides
Ductless Heat Pump, Outdoor Compressor, 115V, 20.0 SEER, 10,100 BTU, Max Lineset Length Without Adding Refrigerant: 25' ***Requires EPA Section 608 certification for installation

Overview

Ductless Heat Pump, Outdoor Compressor, 115V, 20.0 SEER, 10,100 BTU, Max Lineset Length Without Adding Refrigerant: 25' ***Requires EPA Section 608 certification for installation
Also known as: CU-YE9WKU1, PHVCUYE9WKU1

Specifications

Volts AC: 115
BTU: 9000
Volts AC: 115
BTU: 9000