Mini Split, Indoor Unit, Single Zone, Wall Mount, 115V

Item #: 1740780

Cat #: CS-YE9WKU1

UPC:

Company wide:
1 in stock
Documents & Guides
Wall Mounted Heat Pump, Indoor Unit, 115V, 20.0 SEER, 10,100 BTU, Includes: Wireless Remote Controller, Max Lineset Length Without Adding Refrigerant: 25'. ***Requires EPA Section 608 certification for installation

Overview

Wall Mounted Heat Pump, Indoor Unit, 115V, 20.0 SEER, 10,100 BTU, Includes: Wireless Remote Controller, Max Lineset Length Without Adding Refrigerant: 25'. ***Requires EPA Section 608 certification for installation
Also known as: CS-YE9WKU1, PHVCSYE9WKU1

Specifications

Volts AC: 115
BTU: 9000
Volts AC: 115
BTU: 9000