Generator, Standby, 48kW, 1PH, 120/240VAC, 200A, Liquid Cooled, 4.5 Liter Engine

Item #: 1740731

Cat #: RG04845ANAX

UPC: 696471078114

Company wide:
0 in stock
Documents & Guides
Generator, Standby, 48 kW, 1-Phase, 120/240 Volt AC, 200 Amp, Liquid Cooled, 4.5 Liter Engine

Overview

Generator, Standby, 48 kW, 1-Phase, 120/240 Volt AC, 200 Amp, Liquid Cooled, 4.5 Liter Engine

Looking to back up your entire home, or more items than usual? Consider the Protector gaseous automatic backup generator line. These units powers essential appliances and modern technologies during power outages, allowing homeowners and their families to continue living life comfortably and without interruption.

Also known as: 696471078114, RG04845ANAX, GPSRG04845ANAX

Specifications

Amps: 200
Type: Liquid Cooled
Volts AC: 120, 240
Wattage: 48 kW
Mounting: Pad
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts AC: 120, 240
Mounting: Pad
Type: Liquid Cooled
Wattage: 48 kW
IP/NEMA Rating: NEMA 3R