Multi-Standard Hook-Up Wire, Green/Yellow

Item #: 1740687

Cat #: 4161000

UPC: 044773227714

$ 6.96 FT
Company wide:
0 in stock
Documents & Guides
Multi-Standard Hook-Up Wire, H07V-K, 4 AWG, Green/Yellow

Overview

Multi-Standard Hook-Up Wire, H07V-K, 4 AWG, Green/Yellow

This LAPP ÖLFLEX® Multi-standard Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H07V-K, UL AWM, CSA TEW & CE.

Also known as: 044773227714, 4161000, LAP4161000

Specifications

Color: Green/Yellow
Material: Copper
Volts AC: 600
Stranding: Stranded
Color: Green/Yellow
Volts AC: 600
Material: Copper
Stranding: Stranded