Circuit Breaker, 2-P, 100A

Item #: 1740591

Cat #: BRK-100A-2P-240V

UPC:

$ 71.45 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Main Circuit Breaker, 2 Pole, 100 Amp, 25KAIC CRS2200N FOR ENPOWER

Overview

Main Circuit Breaker, 2 Pole, 100 Amp, 25KAIC CRS2200N FOR ENPOWER
Also known as: BRK-100A-2P-240V, EPHBRK100A2P240V

Specifications

Color: Black
Color: Black