8" Stanchion

Item #: 1740511

Cat #: CR8B

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
8" Stanchion, Heavy Duty Non-Metallic Cable Rack, Yellow

Overview

8" Stanchion, Heavy Duty Non-Metallic Cable Rack, Yellow
Also known as: CR8B, UDICR8B

Specifications

Size: 8 in
Color: Yellow
Size: 8 in
Color: Yellow