30W LED Shoebox Retrofit, 4000K

Item #: 1740463

Cat #: LED-8087E40-G4

UPC: 844006084264

Company wide:
0 in stock
Documents & Guides
LED Shoebox Retrofit, 30 Watts, Lumens: 4260, Color Temperature: 4000K, Base: E26

Overview

LED Shoebox Retrofit, 30 Watts, Lumens: 4260, Color Temperature: 4000K, Base: E26

Innovative flat panel design is a perfect match for pole mounted shoe box fixtures and wall packs. Directional LED array delivers superior light distribution and intensity versus generic “corn lamp retrofits”. All models utilize our Advanced Active Cooling technology delivering consistently higher LED efficacy and life when placed within enclosed fixtures.

Also known as: 844006084264, LED-8087E40-G4, LGDLED8087E40G4

Specifications

Type: Shoebox, LED, LED Retrofit
Color Temperature: 4000 (Cool White)
Type: Shoebox, LED, LED Retrofit
Color Temperature: 4000 (Cool White)