3-Conductor 300V SJTW Extension Cord

Item #: 1740447

Cat #: 05-00342

UPC: 803058003715

$ 67.15 EA
Company wide:
6 in stock
Documents & Guides
50 foot SJTW, 14/3 AWG 5-15 plug 5-15 receptacle 15 amp 1875 watts Orange/Black cULus Approval

Overview

50 foot SJTW, 14/3 AWG 5-15 plug 5-15 receptacle 15 amp 1875 watts Orange/Black cULus Approval

14 Gauge Lighted Receptacle Shows Power is ON -40˚F to 140˚Fahrenheit Water/Weather Resistant


Also known as: 803058003715, 05-00342, VLT0500342

Specifications

Wattage: 1875
Conductors: 3
Amps: 15
Length: 50 ft
Color: Orange/Black
Wattage: 1875
Amps: 15
Color: Orange/Black
Conductors: 3
Length: 50 ft